Discontinued with Replacement
TAP 3/8-16NC H3 4FL LH PLG HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP 3/8-16NC H3 4FL LH PLG HAND

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330092
  • Mfr. Model # 330092
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.11 lbs
Suggested Replacement Product
TAP HAND,HSS,TICN,3/8-16 UNC

Your Price: NA

Technical Specs

  • Number of Flutes 4
  • Thread Direction Right Hand
  • List Number HTGPL
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Item Hand Tap
  • Tap Grouping Tap
  • Tap Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list