Skip Content
TAP 3/8-16NC H3 3FL PLG SPRL PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 3/8-16NC H3 3FL PLG SPRL PT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330189
  • Mfr. Model # 330189
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 528
  • Shipping Weight 4.96 lbs

Technical Specs

  • Number of Flutes 3
  • Item Tap
  • Overall Length 2.938"
  • Tap Style Spiral Point
  • Thread Length 1-1/4"
  • Thread Direction Right Hand
  • List Number SPLS
  • Shank Dia. 0.375"
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI Table 302A
  • Tap Thread Size 3/8"-16
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list