TAP FORM,HSS,TICN,3/8-16 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP FORM,HSS,TICN,3/8-16 UNC

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF289798
  • Mfr. Model # 289798
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 528
  • Shipping Weight 4.96 lbs

Technical Specs

  • Item Machine Tap
  • Overall Length 2-15/16"
  • Tap Style Thread Forming
  • Thread Length 3/4"
  • List Number FTGP
  • Shank Dia. 0.381"
  • Thread Direction Right Hand
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI 302A
  • Tap Grouping Tap
  • Tap Thread Size 3/8"-16
  • Number of Pieces 1
  • Pitch Diameter Limit H7
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list