Skip Content
TAP 3/8-16 GH3 4FL PLUG TN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 3/8-16 GH3 4FL PLUG TN

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF305707
  • Mfr. Model # 305707
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 527
  • Shipping Weight 559.43 lbs

Technical Specs

  • Finish TiN
  • Item Hand Tap
  • Number of Flutes 4
  • Material HSS
  • Size 3/8"
  • Overall Length 2-15/16"
  • Tap Style Straight Flute Hand Tap
  • Pitch Diameter Limits H3
  • Pitch 16
  • Thread Type UNC
  • Thread Length 1-1/4"
  • Thread Direction Right Hand
  • Shank Dia. 0.381"
  • List Number HTGP-TN
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI 302A
  • Tap Thread Size 3/8"-16
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List