TAP HAND,HSS,TICN,#3-48 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND,HSS,TICN,#3-48 UNC

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF339044
  • Mfr. Model # 339044
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.583 lbs

Technical Specs

  • Number of Flutes 3
  • Item Taper Tap
  • Overall Length 1.813"
  • Thread Length 1/2"
  • Tap Style Straight Flute (Hand)
  • Thread Direction Right Hand
  • Shank Dia. 0.099"
  • List Number HTGP-TN
  • Tap Finish TiN
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI Table 302A
  • Tap Thread Size #3-48
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list