Skip Content
TAP 3/4-16NF HTH3 4FL BTM HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 3/4-16NF HTH3 4FL BTM HAND

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF307483
  • Mfr. Model # 307483
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 526
  • Shipping Weight 124.7 lbs

Technical Specs

  • Item Hand Tap
  • Number of Flutes 4
  • Overall Length 4-1/4"
  • Thread Length 2"
  • Tap Style Straight Flute (Hand)
  • List Number HTGP
  • Shank Dia. 0.59"
  • Thread Direction Right Hand
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming
  • Tap Finish Bright
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards USCTI 302A
  • Tap Thread Size 3/4"-16
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list