Skip Content
TAP 3/4-16 H5 6F BOT HAND -OX/NIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 3/4-16 H5 6F BOT HAND -OX/NIT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330290
  • Mfr. Model # 330290
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.0 lbs

Technical Specs

  • Item Machine Taps
  • Number of Flutes 6
  • Overall Length 4-1/4"
  • Tap Style Straight Flute Hand Tap
  • Thread Length 1-7/32"
  • List Number HTHM
  • Thread Direction Right Hand
  • Shank Dia. 0.75"
  • Tap Chamfer Bottoming
  • Tap Finish Nitride/Oxide
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards USCTI Table 302A
  • Tap Grouping Tap
  • Tap Thread Size 3/4"-16
  • Number of Pieces 1
  • Pitch Diameter Limit H5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list