Skip Content
TAP 3/4-14NPTF PTT 5FL PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 3/4-14NPTF PTT 5FL PIPE

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF385505
  • Mfr. Model # 385505
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 244.9 lbs

Technical Specs

  • Item Pipe Tap
  • Number of Flutes 5
  • Overall Length 3-1/4"
  • Tap Style Pipe
  • Thread Length 1-3/8"
  • List Number PTT
  • Shank Dia. 0.9063"
  • Thread Direction Right Hand
  • Tap Chamfer Taper
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Pipe
  • Tap Thread Type NPTF
  • Standards USCTI Table 311
  • Tap Thread Size 3/4"-14
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list