Skip Content
TAP 3/4-10NC HTH3 4FL BTM HAND -TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 3/4-10NC HTH3 4FL BTM HAND -TIN

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF307364
  • Mfr. Model # 307364
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 527
  • Shipping Weight 2131.0 lbs

Technical Specs

  • Item Hand Tap
  • Number of Flutes 4
  • Overall Length 4-1/4"
  • Tap Style Straight Flute Hand Tap
  • Thread Direction Right Hand
  • Thread Length 2"
  • Shank Dia. 0.59"
  • List Number HTGP-TN
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Chamfer Bottoming
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI 302A
  • Tap Thread Size 3/4"-10
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list