Skip Content
TAP 3/4-10NC H3 3F PLG RL PT -BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 3/4-10NC H3 3F PLG RL PT -BK

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330129
  • Mfr. Model # 330129
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2131.0 lbs

Technical Specs

  • Finish Steam Oxide
  • Material HSS
  • Item Tap
  • Size 3/4"
  • Number of Flutes 3
  • Overall Length 3-13/16"
  • Pitch Diameter Limits H3
  • Pitch 18
  • Tap Style Spiral Point
  • Thread Length 1-13/16"
  • Thread Direction Right Hand
  • Thread Type UNF
  • Shank Dia. 0.48"
  • List Number SPGP-SO
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards USCTI Table 302A
  • Tap Grouping Tap

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List