TAP HP ,HSS,TIALN,3/4-10 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HP ,HSS,TIALN,3/4-10 UNC

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC89228
  • Mfr. Model # C89228
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 530
  • Shipping Weight 210.4 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 4.9213"
  • Thread Direction Right Hand
  • Thread Length 1.104"
  • Tap Style Spiral Point
  • Shank Dia. 0.59"
  • List Number PRO-892SF
  • Tap Finish TiAlN
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards DIN/ASME
  • Tap Thread Size 3/4"-10
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Chamfer Modified Bottoming
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list