Skip Content
TAP 3/4-10 H3 SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 3/4-10 H3 SET

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1004-54841
  • Mfr. Model # 1004-54841
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.273 lbs

Product Details

General purpose tap set. Taper, plug & bottoming. Size 3/4-10, H3, 4 flutes.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Chamfer Bottoming, Plug, Taper
  • Item Hand Tap
  • Overall Length 4-1/4"
  • Thread Length 2"
  • Tap Style Straight Flute (Hand)
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 0.59"
  • Tap Thread Size 3/4"-10
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list