TAP 3/4-10 H3 3F PLUG VT-SPO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP 3/4-10 H3 3F PLUG VT-SPO

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5367034
  • Mfr. Model # 5367034
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 529
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 4.25"
  • Shank Dia. 0.59"
  • Thread Length 1-7/32"
  • List Number VTSPO5102
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Pitch Diameter Limit H3
  • Tap Chamfer Plug
  • Tap Style Spiral Point
  • Standards ANSI
  • Thread Direction Right Hand
  • Tap Thread Size 3/4"-10
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list