TAP 2-56H2 2F SEMI-BOTT VT-SFT OX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP 2-56H2 2F SEMI-BOTT VT-SFT OX

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5356668
  • Mfr. Model # 5356668
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Tap
  • Overall Length 1.76"
  • Number of Flutes 2
  • Thread Length 0.406"
  • Standards ANSI
  • Shank Dia. 0.141"
  • List Number VTSFT5001
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Chamfer Bottoming
  • Tap Grouping Tap
  • Tap Thread Size #2-56
  • Pitch Diameter Limit H2
  • Number of Pieces 1
  • Thread Direction Right Hand
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list