Skip Content
TAP 2-56 UNF DIN HSSE 2FL 2B TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 2-56 UNF DIN HSSE 2FL 2B TIALN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC86101
  • Mfr. Model # C86101
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 530
  • Shipping Weight 3.621 lbs

Technical Specs

  • Item Universal Tap
  • Number of Flutes 2
  • Overall Length 1.7717"
  • Thread Length 0.350"
  • Tap Style Spiral Point
  • Thread Direction Right Hand
  • Shank Dia. 0.141"
  • List Number PRO-861SP
  • Tap Finish TiAlN
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards DIN/ASME
  • Tap Thread Size #2-56
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Chamfer Plug
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list