!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPIRAL POINT TAP, #2-56 THREAD, ⅜ IN THREAD L, 1¾ IN LENGTH, PLUG, 2 FLUTES

SPIRAL POINT TAP, #2-56 THREAD, ⅜ IN THREAD L, 1¾ IN LENGTH, PLUG, 2 FLUTES

WIDIA PRODUCTS GROUP

SPIRAL POINT TAP, #2-56 THREAD, ⅜ IN THREAD L, 1¾ IN LENGTH, PLUG, 2 FLUTES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, #2-56 THREAD, ⅜ IN THREAD L, 1¾ IN LENGTH, PLUG, 2 FLUTES

SPIRAL POINT TAP, #2-56 THREAD, ⅜ IN THREAD L, 1¾ IN LENGTH, PLUG, 2 FLUTES

WIDIA PRODUCTS GROUP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.36 / EACH

EHC: EHC :
Min Qty 6 = $254.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WID5357241
  • Mfr. Model # 5357241
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Tap
  • Thread Standard UNC
  • Tap Finish Black Oxide
  • Overall Length 1 3/4 in
  • Thread Limit H2
  • Thread Direction Right Hand
  • Primary Material Application Cast Iron, Stainless Steel, Steel
  • 65% Thread Drill Size 1.80 mm
  • Extended Neck Yes
  • Measurement System Pipe
  • Series VT-SPO
  • Shank Length 1.1600 in
  • Spiral Direction Neutral
  • Standards ANSI
  • Tap Grouping Tap
  • Thread Limit / Class of Fit H2 / JIS 2
  • Tap Style Spiral Point
  • Thread Size #2-56
  • Tap Material Vanadium High Speed Steel
  • Thread Length 0.5900 in
  • 75% Thread Drill Size 1.73 mm
  • Class of Fit JIS 2
  • Number of Flutes 2
  • 55% Thread Drill Size #49
  • Coolant Fed Non-Coolant Through
  • Material Grade - Machining WP49EG
  • Primary Material Application ISO Code K, M, P
  • Shank Dia. 0.141 in
  • Shank Type - Machining Straight
  • Square Size 0.1080 in
  • Tap Chamfer Plug
  • Threads per Inch 56 TPI
  • Helix Angle 0 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list