TAP,2-56,2 FLUTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP,2-56,2 FLUTE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TWC3
  • Mfr. Model # 5TWC3
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Spiral Point Tap
  • Tap Style Spiral Point
  • Shank Dia. 0.141"
  • Standards ANSI
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Finish Uncoated
  • Tap Thread Type UNC
  • Tap Thread Size #2-56
  • Tap Grouping Tap
  • Number of Pieces 1
  • Number of Flutes 2
  • Overall Length 1-3/4"
  • Thread Length 7/16"
  • Pitch Diameter Limit H2
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list