TAP HP ,HSS-E PM,HARD LUBE,#12-28 UNF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HP ,HSS-E PM,HARD LUBE,#12-28 UNF

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC98013
  • Mfr. Model # C98013
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.84 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 3.1496"
  • Thread Length 35/64"
  • Tap Style Spiral Point
  • Shank Dia. 0.22"
  • Thread Direction Right Hand
  • List Number PER-980SF
  • Tap Material High Speed Steel
  • Tap Finish Hard Lube
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards DIN/ASME
  • Tap Thread Size #12-28
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Chamfer Modified Bottoming
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list