TAP HP ,HSS-E PM,HARD LUBE,#12-24 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HP ,HSS-E PM,HARD LUBE,#12-24 UNC

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC98012
  • Mfr. Model # C98012
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.84 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 3.1496"
  • Tap Style Spiral Point
  • Thread Length 35/64"
  • Thread Direction Right Hand
  • Shank Dia. 0.22"
  • List Number PER-980SF
  • Tap Material High Speed Steel
  • Tap Finish Hard Lube
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards DIN/ASME
  • Tap Thread Size #12-24
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Chamfer Modified Bottoming
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list