Skip Content
TAP 10PC 1/4-1/2NC/NF H3 4F HND SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 10PC 1/4-1/2NC/NF H3 4F HND SET

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330082
  • Mfr. Model # 330082
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 861.8 lbs

Technical Specs

  • Item Tap Set
  • Number of Flutes 4
  • Number of Pieces 10
  • List Number HTGP
  • Thread Direction Right Hand
  • Tap Style Straight Flute (Hand)
  • Pitch Diameter Limit H3
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Finish Bright
  • Includes Plugs
  • Standards USCTI 302
  • Tap Grouping Tap Set
  • Tap Thread Size 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list