Skip Content
TAP 10-32H3 3F SEMI-BOT VT-SFT TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 10-32H3 3F SEMI-BOT VT-SFT TIN

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5357399
  • Mfr. Model # 5357399
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Number of Flutes 3
  • Item Tap
  • Overall Length 2.38"
  • Thread Length 0.5"
  • Shank Dia. 0.194"
  • List Number VTSFT5033
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Chamfer Semi-Bottoming
  • Tap Style Spiral Flute
  • Standards ANSI
  • Tap Grouping Tap
  • Tap Thread Size #10-32
  • Pitch Diameter Limit H3
  • Number of Pieces 1
  • Thread Direction Right Hand
  • Tap Dimension Type Inch
  • Tap Thread Type Metric Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list