Skip Content
TAP 10-32 UNF DIN HSSE 3F 2B TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 10-32 UNF DIN HSSE 3F 2B TIALN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC86111
  • Mfr. Model # C86111
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 530
  • Shipping Weight 10.86 lbs

Technical Specs

  • Item Universal Tap
  • Number of Flutes 3
  • Overall Length 2.7559"
  • Tap Style Spiral Point
  • Thread Direction Right Hand
  • Thread Length 0.552"
  • List Number PRO-861SP
  • Shank Dia. 0.194"
  • Tap Material High Speed Steel
  • Tap Finish TiAlN
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards DIN/ASME
  • Tap Thread Size #10-32
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Chamfer Plug
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list