Skip Content
TAP 10-32 NF GH2 2F BOT 3105 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 10-32 NF GH2 2F BOT 3105

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF302278
  • Mfr. Model # 302278
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.111 lbs

Technical Specs

  • Item Hand Tap
  • Overall Length 2-3/8"
  • Number of Flutes 2
  • Thread Length 7/8"
  • Tap Style Straight Flute (Hand)
  • Thread Direction Right Hand
  • Shank Dia. 0.194"
  • List Number HTGP
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming
  • Tap Finish Bright
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards USCTI 302A
  • Tap Thread Size #10-32
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list