Skip Content
TAP 10-32 H2 2F PLUG VT-SPO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 10-32 H2 2F PLUG VT-SPO

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5365756
  • Mfr. Model # 5365756
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Oxide
  • Item Tap
  • Number of Flutes 2
  • Overall Length 2.36"
  • Material HSS-E
  • Size 10-32
  • Thread Length 1.13
  • Thread Type "Gun Tap"
  • Shank Dia. 0.194"
  • Pitch 32
  • List Number VTSPO5036
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Size 10-32
  • Tap Chamfer Plug
  • Tap Grouping Tap
  • Tap Thread Size #10-32
  • Number of Pieces 1
  • Tap Style Spiral Point
  • Standards ANSI
  • Pitch Diameter Limit H2
  • Tap Dimension Type Inch
  • Thread Direction Right Hand
  • Tap Thread Type UNF

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List