Skip Content
TAP #10-32 3105L H3 3FL TAPER LH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP #10-32 3105L H3 3FL TAPER LH

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF312093
  • Mfr. Model # 312093
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.04 lbs

Technical Specs

  • Number of Flutes 3
  • Tap Style Straight Flute Hand Tap
  • Thread Direction Left Hand
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Item Taper
  • Overall Length 6-38"
  • Standards USCTI Table 302A
  • Thread Length 3"
  • Shank Dia. 1.233"
  • Tap Thread Size #10-32
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list