Skip Content
TAP 10 - 24 H5 3F SEMI-BOTT VT-SFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 10 - 24 H5 3F SEMI-BOTT VT-SFT

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5357390
  • Mfr. Model # 5357390
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Number of Flutes 3
  • Item Tap
  • Thread Length 0.5"
  • Overall Length 2.38"
  • Shank Dia. 0.194"
  • List Number VTSFT5029
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming
  • Tap Style Spiral Flute
  • Standards ANSI
  • Tap Thread Size #10-24
  • Tap Grouping Tap
  • Thread Direction Right Hand
  • Tap Dimension Type Inch
  • Number of Pieces 1
  • Pitch Diameter Limit H5
  • Tap Thread Type Metric Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list