TAP 10-24 H5 3F SEMI-BOT VT-SFT OX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP 10-24 H5 3F SEMI-BOT VT-SFT OX

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5357388
  • Mfr. Model # 5357388
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Number of Flutes 3
  • Item Tap
  • Overall Length 2.38"
  • Shank Dia. 0.194"
  • Thread Length 0.5"
  • List Number VTSFT5029
  • Tap Finish Oxide
  • Tap Material High Speed Steel
  • Tap Chamfer Semi-Bottoming
  • Tap Style Spiral Flute
  • Standards ANSI
  • Tap Grouping Tap
  • Tap Thread Size #10-24
  • Number of Pieces 1
  • Thread Direction Right Hand
  • Pitch Diameter Limit H5
  • Tap Dimension Type Inch
  • Tap Thread Type Metric Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list