Skip Content
TAP 10-24 H3 3F SEMI-BOT VT-SFT OX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 10-24 H3 3F SEMI-BOT VT-SFT OX

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5357383
  • Mfr. Model # 5357383
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 529
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 2.38"
  • Thread Length 0.5"
  • Shank Dia. 0.194"
  • List Number VTSFT5027
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Chamfer Semi-Bottoming
  • Tap Style Spiral Flute
  • Standards ANSI
  • Thread Direction Right Hand
  • Tap Grouping Tap
  • Tap Thread Size #10-24
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list