Skip Content
TAP 10-24 H3 2F PLUG VT-SPO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 10-24 H3 2F PLUG VT-SPO

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5365778
  • Mfr. Model # 5365778
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Tap
  • Overall Length 2-3/8"
  • Number of Flutes 2
  • Thread Length 1.1400000000000001
  • Shank Dia. 0.194"
  • List Number VTSPO5030
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Chamfer Plug
  • Tap Thread Size #10-24
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Style Spiral Point
  • Pitch Diameter Limit H3
  • Standards ANSI, USCTI
  • Thread Direction Right Hand
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list