Skip Content
TAP #10-24 3105L H3 4FL BOT LH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP #10-24 3105L H3 4FL BOT LH

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF313085
  • Mfr. Model # 313085
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.333 lbs

Technical Specs

  • Number of Flutes 4
  • Item Hand Tap
  • Overall Length 2.38"
  • Thread Length 0.5"
  • Tap Style Straight Flute (Hand)
  • Thread Direction Left Hand
  • List Number HTGPL
  • Shank Dia. 0.194"
  • Tap Chamfer Bottoming
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI Table 302A
  • Tap Thread Size #10-24
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list