Skip Content
TAP 1/8-27 HS NPTF 4F TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/8-27 HS NPTF 4F TIN

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF385359
  • Mfr. Model # 385359
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.333 lbs

Technical Specs

  • Item Pipe Tap
  • Number of Flutes 4
  • Overall Length 2-1/8"
  • Tap Style Pipe
  • Thread Length 3/4"
  • Thread Direction Right Hand
  • List Number PTT-TN
  • Shank Dia. 0.4375"
  • Tap Chamfer Taper
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Dimension Type Pipe
  • Tap Thread Type NPTF
  • Standards USCTI Table 311
  • Tap Thread Size 1/8"-27
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list