Skip Content
TAP 1/8-27 4FL STRT PIPE LG SHK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/8-27 4FL STRT PIPE LG SHK

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF387113
  • Mfr. Model # 387113
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.559 lbs

Technical Specs

  • Item Pipe Tap
  • Number of Flutes 4
  • Overall Length 2-1/8"
  • Tap Style Pipe
  • Thread Length 3/4"
  • Thread Direction Right Hand
  • Shank Dia. 0.438"
  • List Number PTS
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Tap Finish Bright
  • Tap Dimension Type Pipe
  • Tap Thread Type NPS
  • Standards USCTI Table 311
  • Tap Grouping Tap
  • Tap Thread Size 1/8"-27
  • Number of Pieces 1
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list