TAP SPIRAL PT,HSS,TICN,1/4-28 UNF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP SPIRAL PT,HSS,TICN,1/4-28 UNF

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330158
  • Mfr. Model # 330158
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 400.6 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 2-1/2"
  • Thread Length 1"
  • Tap Style Spiral Point
  • Thread Direction Right Hand
  • Shank Dia. 0.255"
  • List Number SPGP-TC
  • Tap Chamfer Plug
  • Tap Finish TiCN
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards USCTI Table 302A
  • Tap Grouping Tap
  • Tap Thread Size 1/4"-28

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list