Skip Content
TAP 1/420NC HTH2 4FL TPB HAND SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/420NC HTH2 4FL TPB HAND SET

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF342514
  • Mfr. Model # 342514
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 526
  • Shipping Weight 725.7 lbs

Technical Specs

  • Includes Taper, Plug, Bottoming
  • Item Tap Set
  • Number of Pieces 3
  • Number of Flutes 4
  • Overall Length 2-1/2"
  • Thread Length 1"
  • Thread Direction Right Hand
  • Shank Dia. 0.255"
  • List Number HTGP
  • Tap Style Straight Flute (Hand)
  • Pitch Diameter Limit H2
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Dimension Type Inch
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Thread Type UNC
  • Standards USCTI 302
  • Tap Thread Size 1/4"-20
  • Tap Grouping Tap Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list