Discontinued with Replacement
TAP 1/4-28NF HTH3 4FL T-P-B HND SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP 1/4-28NF HTH3 4FL T-P-B HND SET

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330081
  • Mfr. Model # 330081
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 526
  • Shipping Weight 725.7 lbs
Suggested Replacement Product
TAP SET ,HSS,TICN,1/4-28 UNF

Your Price: NA

Technical Specs

  • Includes Taper, Plug, Bottoming
  • Item Tap Set
  • Number of Flutes 4
  • Number of Pieces 3
  • Overall Length 2-1/2"
  • Thread Length 1"
  • Thread Direction Right Hand
  • Shank Dia. 0.255"
  • List Number HTGP
  • Tap Style Straight Flute (Hand)
  • Pitch Diameter Limit H3
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Finish Bright
  • Tap Thread Type UNF
  • Tap Grouping Tap Set
  • Tap Thread Size 1/4"-28

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list