Skip Content
TAP 1/4-28NF HTH3 4FL PLG HAND -BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/4-28NF HTH3 4FL PLG HAND -BK

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330049
  • Mfr. Model # 330049
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 83.15 lbs

Technical Specs

  • Item Plug Hand Tap
  • Number of Flutes 4
  • Tap Style Straight Flute Hand Tap
  • Overall Length 2-1/2"
  • Thread Length 1"
  • Thread Direction Right Hand
  • List Number HTGP-SO
  • Shank Dia. 0.255"
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards USCTI Table 302A
  • Tap Grouping Tap
  • Tap Thread Size 1/4"-28

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List