Skip Content
TAP 1/4-28NF HTH3 4FL BTM HAND -TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/4-28NF HTH3 4FL BTM HAND -TIN

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF305236
  • Mfr. Model # 305236
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 527
  • Shipping Weight 226.7 lbs

Technical Specs

  • Item Hand Tap
  • Number of Flutes 4
  • Tap Style Straight Flute (Hand)
  • Overall Length 2-1/2"
  • Thread Direction Right Hand
  • Thread Length 1"
  • List Number HTGP-TN
  • Shank Dia. 0.255"
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards USCTI 302A
  • Tap Thread Size 1/4"-28
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list