Skip Content
TAP 1/4-28H3 3F SEMI-BOT VT-SFT OX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/4-28H3 3F SEMI-BOT VT-SFT OX

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5364484
  • Mfr. Model # 5364484
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 529
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 2.49"
  • Thread Length 0.62"
  • Shank Dia. 0.255"
  • List Number VTSFT5045
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Chamfer Semi-Bottoming
  • Tap Style Spiral Flute
  • Standards ANSI
  • Tap Thread Size 1/4"-28
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand
  • Tap Dimension Type Inch
  • Tap Thread Type UNF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list