Skip Content
TAP 1/4-28 HS GH3 3F SPPT CNCHD TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/4-28 HS GH3 3F SPPT CNCHD TIN

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF280405
  • Mfr. Model # 280405
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.591 lbs

Technical Specs

  • Number of Flutes 3
  • Item Machine Tap
  • Overall Length 2-1/2"
  • Thread Length 5/8"
  • Thread Direction Right Hand
  • List Number SPHD
  • Shank Dia. 0.255"
  • Tap Finish TiN
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards USCTI 302A
  • Tap Style Spiral Point
  • Tap Thread Size 1/4"-28
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Tap Chamfer Plug

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List