Skip Content
TAP 1/4-28 HS G H5 3F PL TN3712AR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/4-28 HS G H5 3F PL TN3712AR

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF285370
  • Mfr. Model # 285370
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Technical Specs

  • Finish TiN
  • Item Machine Tap
  • Number of Flutes 3
  • Material HSS
  • Size 1/4"
  • Overall Length 2-1/2"
  • Pitch Diameter Limits H5
  • Pitch 28
  • Tap Style Spiral Point
  • Thread Length 5/8"
  • Thread Type UNF
  • Thread Direction Right Hand
  • Shank Dia. 0.255"
  • List Number SPAR
  • Tap Finish TiN
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards USCTI 302A
  • Tap Grouping Tap
  • Tap Thread Size 1/4"-28

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List