Skip Content
TAP 1/4-28 HS G H3 4F PL LH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/4-28 HS G H3 4F PL LH

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF317540
  • Mfr. Model # 317540
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.937 lbs

Technical Specs

  • Item Hand Tap
  • Overall Length 2-1/2"
  • Number of Flutes 4
  • Tap Style Straight Flute (Hand)
  • List Number HTGPL
  • Thread Length 0.630"
  • Shank Dia. 0.255"
  • Thread Direction Left Hand
  • Tap Finish Bright
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards USCTI Table 302A
  • Tap Thread Size 1/4"-28
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list