Skip Content
TAP 1/4-28 HND HS GH3 4FL SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/4-28 HND HS GH3 4FL SET

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF342530
  • Mfr. Model # 342530
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.937 lbs

Technical Specs

  • Item Tap Set
  • Includes One Each Taper, Plug, and Bottoming
  • Finish Bright
  • Material HSS
  • Size 1/4"
  • Number of Pieces 3
  • Number of Flutes 4
  • Overall Length 2-1/2"
  • Pitch Diameter Limits H3
  • Pitch 28mm
  • Thread Length 1"
  • Thread Type UNF
  • Shank Dia. 0.255"
  • Thread Direction Right Hand
  • List Number HTGP
  • Tap Style Straight Flute (Hand) Set
  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Finish Bright
  • Tap Thread Type UNF
  • Standards USCTI 302
  • Tap Thread Size 1/4"-28
  • Tap Grouping Tap Set

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List