!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPIRAL FLUTE TAP, ¼"-28 THREAD, 9/16 IN THREAD L, 2 15/32 IN LENGTH, 3 FLUTES

SPIRAL FLUTE TAP, ¼"-28 THREAD, 9/16 IN THREAD L, 2 15/32 IN LENGTH, 3 FLUTES

WIDIA PRODUCTS GROUP

SPIRAL FLUTE TAP, ¼"-28 THREAD, 9/16 IN THREAD L, 2 15/32 IN LENGTH, 3 FLUTES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL FLUTE TAP, ¼"-28 THREAD, 9/16 IN THREAD L, 2 15/32 IN LENGTH, 3 FLUTES

SPIRAL FLUTE TAP, ¼"-28 THREAD, 9/16 IN THREAD L, 2 15/32 IN LENGTH, 3 FLUTES

WIDIA PRODUCTS GROUP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.57 / EACH

EHC: EHC :
Min Qty 6 = $165.42

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WID5364491
  • Mfr. Model # 5364491
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This semi-bottoming spiral flute tap is made of high speed steel-E. In addition, it is part of series VT-SFT.

Technical Specs

  • Item Spiral Flute Tap
  • Thread Standard UNF
  • Tap Finish Black Oxide
  • Overall Length 2 15/32 in
  • Thread Limit H5
  • Thread Direction Right Hand
  • Tap Shank Standard ANSI
  • 65% Thread Drill Size 7/32 in
  • Extended Neck Yes
  • Material Grade - Machining WP49EG
  • Shank Length 1 3/16 in
  • Spiral Direction Right Hand
  • Tap Chamfer Semi-Bottoming
  • Threads per Inch 28 TPI
  • Shank Dia. 1/4 in
  • Tap Grouping Tap
  • Thread Size 1/4"-28
  • Tap Material High Speed Steel-E
  • Thread Length 9/16 in
  • 75% Thread Drill Size 5.45 mm
  • Class of Fit 2B
  • Number of Flutes 3
  • 55% Thread Drill Size 5.70 mm
  • Coolant Fed Non-Coolant Through
  • Helix Angle 45 Degrees
  • Measurement System Fractional Inch
  • Shank Type - Machining Straight
  • Square Size 0.1890 in
  • Thread Limit / Class of Fit H5 / 2B
  • Series VT-SFT
  • Standards ANSI
  • Tap Style Spiral Flute

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list