Skip Content
TAP 1/4-20NC HTH5 3FL PLG HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/4-20NC HTH5 3FL PLG HAND

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330025
  • Mfr. Model # 330025
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.936 lbs

Technical Specs

  • Overall Length 2-1/2"
  • Item Hand Tap
  • Number of Flutes 3
  • Tap Style Straight Flute (Hand)
  • Thread Length 0.630"
  • Shank Dia. 0.255"
  • List Number HTGP
  • Thread Direction Right Hand
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI Table 302A
  • Tap Thread Size 1/4"-20
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list