Skip Content
TAP 1/4-20NC HTH3 4FL BTM HAND -TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/4-20NC HTH3 4FL BTM HAND -TIN

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF305087
  • Mfr. Model # 305087
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 527
  • Shipping Weight 13.45 lbs

Technical Specs

  • Number of Flutes 4
  • Size 1/4"
  • Finish TiN
  • Item Hand Tap
  • Material HSS
  • Overall Length 2-1/2"
  • Pitch Diameter Limits H3
  • Pitch 20
  • Thread Length 1"
  • Thread Direction Right Hand
  • Thread Type UNC
  • Tap Style Straight Flute Hand Tap
  • Shank Dia. 0.255"
  • List Number HTGP-TN
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI 302A
  • Tap Thread Size 1/4"-20
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List