Skip Content
TAP 1/4-20NC H2 2FL PLG SPRL PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/4-20NC H2 2FL PLG SPRL PT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330183
  • Mfr. Model # 330183
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 528
  • Shipping Weight 2.59 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 2
  • Overall Length 2-1/2"
  • Tap Style Spiral Point
  • Shank Dia. 0.25"
  • Thread Direction Right Hand
  • Thread Length 1"
  • List Number SPLS
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Thread Type UNC
  • Tap Dimension Type Inch
  • Standards USCTI Table 302A
  • Tap Thread Size 1/4"-20
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List