Skip Content
TAP 1/4-20 UNC DIN HSSE 3FL SS HL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/4-20 UNC DIN HSSE 3FL SS HL

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC98014
  • Mfr. Model # C98014
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.27 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 3.1496"
  • Thread Length 43/64"
  • Tap Style Spiral Point
  • Thread Direction Right Hand
  • Shank Dia. 0.255"
  • List Number PER-980SF
  • Tap Material High Speed Steel
  • Tap Finish Hard Lube
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards DIN/ASME
  • Tap Thread Size 1/4"-20
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Chamfer Modified Bottoming
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list