Skip Content
TAP 1/4-20 NC GH3 2FL BOTT TN-3112 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/4-20 NC GH3 2FL BOTT TN-3112

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF357054
  • Mfr. Model # 357054
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.2 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 2
  • Overall Length 2-1/2"
  • Thread Length 1"
  • Thread Direction Right Hand
  • Tap Style Spiral Point
  • Shank Dia. 0.25"
  • List Number SPGP-TN
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Thread Type UNC
  • Tap Dimension Type Inch
  • Standards USCTI Table 302A
  • Tap Thread Size 1/4"-20
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list