Skip Content
TAP 1/4-20 HS G H3 3F BO HI HEL TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/4-20 HS G H3 3F BO HI HEL TIN

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF367913
  • Mfr. Model # 367913
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.833 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 2-1/2"
  • Tap Style Spiral Flute
  • Thread Direction Right Hand
  • Shank Dia. 0.25"
  • Thread Length 1"
  • List Number SFGP-TN
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI Table 302A
  • Tap Grouping Tap
  • Tap Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list