Skip Content
TAP 1/4-20 H5 3FL PLG SPRL PT -BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/4-20 H5 3FL PLG SPRL PT -BK

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330336
  • Mfr. Model # 330336
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.483 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 2-1/2"
  • Thread Length 5/8"
  • Tap Style Spiral Point
  • Shank Dia. 0.25"
  • List Number SPS
  • Thread Direction Right Hand
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI Table 302A
  • Tap Grouping Tap
  • Tap Thread Size 1/4"-20
  • Number of Pieces 1
  • Pitch Diameter Limit H5

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List